Shop All Hazardous Location Plugs
Molex
1.25 W/B Sgl S/T Rec Assy 6CktEmbsTpPkg
Mfr # 502382-0670
Zoro # G7803920
Sold in multiples of 1400 for $616.00
$616.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Circuits (maximum) 6
- Pitch - Mating Interface 1.25mm
- Mated Height 7.80mm
- Temperature Range - Operating -40° to +105°C
- Keying to Mating Part Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 502382-0670
- Zoro # G7803920
- Country of Origin Unknown
- Category Hazardous Location Plugs
Dimensions
Mated Height | 7.80mm |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 24In.D (RSCG060624GNK)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 15A, 2 Pole, 277/480V AC, C Curve (FAZ-C15/2-NA)
- NVENT HOFFMAN Carbon Steel Enclosure, 10 in H, 10 in W, 6 in D, NEMA 1, Screw On (ASE10X10X6NK)
- LITTELFUSE Open Fuse Block, T UL Class, 2 Poles, 30A Amp Range, 300V AC/DC Volt Rating (LFT30030-2C)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- Molex Pin & Sleeve Devices