Shop All Hazardous Location Plugs
Molex
1.25 W/B Sgl S/T Rec Assy 2CktEmbsTpPkg
Mfr # 502382-0270
Zoro # G2756038
product price: $0.36
/ea
Sold in multiples of 1400 for $504.00
$504.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Plating min - Termination 1.016µm
- Polarized to Mating Part Yes
- Material - Metal Copper Alloy
- Circuits (Loaded) 2
- Lock to Mating Part Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 502382-0270
- Zoro # G2756038
- Country of Origin Malaysia
- Category Hazardous Location Plugs
Dimensions
Mated Height | 7.80mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 7A, 1 Pole, 277/480V AC, D Curve (FAZ-D7/1-NA-SP)
- ZORO SELECT Channel Pipe Clamp, 1/4 In, Gold (V120NEO 1/4Y)
- FORNEY CONTACT TIPS.035 PK4 (60172)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 22mm, 1NO (ZB5AW0B11)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- Molex Hazardous Location Plugs