Shop All Hazardous Location Plugs
Molex
1.25 W/B SGL R/A Rec Assy 2Ckt G Plt ETP
Mfr # 502386-0271
Zoro # G2764149
product price: $0.54
/ea
Sold in multiples of 9600 for $5,184.00
$5,184.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Resin High Temperature Thermoplastic
- Durability (mating cycles max) 30
- Circuits (Loaded) 2
- Number of Rows 1
- Plating min - Mating 0.102µm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 502386-0271
- Zoro # G2764149
- Country of Origin Malaysia
- Category Hazardous Location Plugs
Dimensions
Mated Height | 5.55mm |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Panelboard Enclosure/Box Type 1 32H 14W (NQB532)
- ELECTRIDUCT Spiral Cable Wrap 1/2" x 50ft-Blue (WL-SW-050-50-BL)
- EATON Molded Case Circuit Breaker, EHD Series 50A, 1 Pole, 277V AC (EHD1050)
- HUBBELL Wall Switch, Gray, 1/2 HP, 1-Pole Switch (CSB115GY)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- Molex Pin & Sleeve Devices