Shop All Hazardous Location Plugs
Molex
1.25 W/B Sgl R/A Rec Assy 15CktEmbsTpPkg
Mfr # 502386-1570
Zoro # G4029423
product price: $0.88
/ea
Sold in multiples of 2400 for $2,112.00
$2,112.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lock to Mating Part Yes
- Mated Height 5.55mm
- Keying to Mating Part Yes
- Surface Mount Compatible (SMC) Yes
- Plating min - Mating 1.016µm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 502386-1570
- Zoro # G4029423
- Country of Origin Malaysia
- Category Hazardous Location Plugs
Dimensions
Mated Height | 5.55mm |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Nipple, 4.00x4.00x3.00, Gray, Steel (F44LN3)
- PANDUIT Lay in Lug, Aluminum, 14-4 AWG (LIAC4-22-C)
- POWER FIRST 8" L Mountable Cable Tie NAT PK 100 (36J190)
- TAYMAC 2-Duplex Standard Wall Plates, Number of Gangs: 2 Metal, Smooth Finish, White (WW-DD)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- Molex Hazardous Location Plugs