Shop All Hazardous Location Plugs
Molex
1.25 W/B Sgl R/A Rec Assy 11CktEmbsTpPkg
Mfr # 502386-1170
Zoro # G4029143
product price: $0.61
/ea
Sold in multiples of 1200 for $732.00
$732.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Plating min - Termination 1.016µm
- Material - Metal Copper Alloy
- Circuits (maximum) 11
- Current - Maximum per Contact 1.0A
- Mated Height 5.55mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 502386-1170
- Zoro # G4029143
- Country of Origin Malaysia
- Category Hazardous Location Plugs
Dimensions
Mated Height | 5.55mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Cable Pull Switch, 10A, Left, 1NO+1NC (XY2CE2A250H7)
- RUSTICWARE Double Switch/Receptacle Switch Plate, Number of Gangs: 2 Oil Rubbed Bronze Finish (791ORB)
- EATON Circuit Breaker, FAZ Series 3A, 2 Pole, 277/480V AC, B Curve (FAZ-B3/2)
- MARINCO Sealing Collar w/Threaded Ring - 50A (510R)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- Molex Pin & Sleeve Devices