Shop All Hazardous Location Plugs
Molex
120MM WTB RECEPT CONN CKT05
Mfr # 78172-0005
Zoro # G2091631
product price: $0.10
/ea
Sold in multiples of 2000 for $200.00
$200.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch - Termination Interface 1.20mm
- Material - Resin Liquid Crystal Polymer
- Polarized to Mating Part Yes
- Color - Resin Black
- UL E29179
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 78172-0005
- Zoro # G2091631
- Country of Origin Malaysia
- Category Hazardous Location Plugs
Details
Pitch - Termination Interface | 1.20mm |
Material - Resin | Liquid Crystal Polymer |
Polarized to Mating Part | Yes |
Color - Resin | Black |
UL | E29179 |
Number of Rows | 1 |
Pitch - Mating Interface | 1.20mm |
Circuits (maximum) | 5 |
Gender | Receptacle |
Temperature Range - Operating | -40° to +105°C |
Flammability | 94V-0 |
CSA | LR19980 |
Lock to Mating Part | Yes |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Wall Mount Occuoancy Sensor, Corner Occupancy Snsr (OSW-100)
- ANDERSON POWER PRODUCTS Red Housing, 350A, PK10 (122208-010)
- LEVITON 15 amps Three Pole Toggle AC Quiet Switch Brown (01453-002)
- LEVITON 20A Receptacle, Single, 5-20R, 125V, White (5361-W)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- Molex Hazardous Location Plugs