Shop All Hazardous Location Plugs
Molex
1.20MM WTB RECEPT CONN CKT04
Mfr # 78172-0004
Zoro # G2089531
product price: $0.10
/ea
Sold in multiples of 2000 for $200.00
$200.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch - Termination Interface 1.20mm
- Number of Rows 1
- Gender Receptacle
- Pitch - Mating Interface 1.20mm
- CSA LR19980
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 78172-0004
- Zoro # G2089531
- Country of Origin Malaysia
- Category Hazardous Location Plugs
Details
Pitch - Termination Interface | 1.20mm |
Number of Rows | 1 |
Gender | Receptacle |
Pitch - Mating Interface | 1.20mm |
CSA | LR19980 |
Flammability | 94V-0 |
Circuits (maximum) | 4 |
Lock to Mating Part | Yes |
UL | E29179 |
Material - Resin | Liquid Crystal Polymer |
Polarized to Mating Part | Yes |
Color - Resin | Black |
Temperature Range - Operating | -40° to +105°C |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Back Panel, NOVAL Accessory, 14 Gang, Carbon Steel (HW-MP806CSWW)
- WAGO Connector, PK25 (221-415/K194-4045)
- ILSCO Copper Mechanical Lug Offset, Cond, PK12 (SLU-70-EC)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 20A@300VAC, DPDT (RIB02P)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- Molex Pin & Sleeve Devices