Shop All Hazardous Location Plugs
Molex
120MM WTB RECEPT CONN CKT03
Mfr # 78172-0003
Zoro # G2088481
product price: $0.10
/ea
Sold in multiples of 2000 for $200.00
$200.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- UL E29179
- Polarized to Mating Part Yes
- Circuits (maximum) 3
- Pitch - Termination Interface 1.20mm
- Temperature Range - Operating -40° to +105°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 78172-0003
- Zoro # G2088481
- Country of Origin Malaysia
- Category Hazardous Location Plugs
Details
UL | E29179 |
Polarized to Mating Part | Yes |
Circuits (maximum) | 3 |
Pitch - Termination Interface | 1.20mm |
Temperature Range - Operating | -40° to +105°C |
CSA | LR19980 |
Number of Rows | 1 |
Pitch - Mating Interface | 1.20mm |
Flammability | 94V-0 |
Lock to Mating Part | Yes |
Color - Resin | Black |
Material - Resin | Liquid Crystal Polymer |
Gender | Receptacle |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATC 409B Series 1/16 DIN Push Button Timer (409B-500-F-2-X)
- GARDNER BENDER Mounting Base, 1" x 1", PK100 (MB-20)
- NOARK Contactor, Sk Series, 120Vac, Aux (SK11.301-120)
- SQUARE D Circuit breaker accessory, PowerPact H, shield, lug, long (S37449)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- Molex Hazardous Location Plugs