Shop All Splicing Connectors
Molex
12-10 TO 16-14 BUTT SPLICE VYL (CB-646X)
Mfr # 19154-0035
Zoro # G4034104
product price: $1.15
/ea
Sold in multiples of 90 for $103.50
$103.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size AWG 10, 12, 14, 16
- Wire Insulation Diameter 6.35mm max.
- Material - Plating Mating Tin
- Voltage - Maximum 600V
- Material - Metal Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 19154-0035
- Zoro # G4034104
- Country of Origin India
- Category Splicing Connectors
Dimensions
Wire Size AWG | 10, 12, 14, 16 |
Wire Insulation Diameter | 6.35mm max. |
Details
Material - Plating Mating | Tin |
Voltage - Maximum | 600V |
Material - Metal | Copper |
Material - Plating Termination | Tin |
Material - Resin | PVC |
UL | E32244 |
Temperature Range - Operating | -40° to +105°C |
CSA | LR18689 |
Flammability | 94V-0 |
Insulation | PVC |
Color - Resin | Yellow |
Barrel Type | Closed - Brazed |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit Switch, Cat Whisker, Wobble Stick, SPDT, 10A @ 300V AC, Actuator Location: Top (9007MS05S0300)
- NVENT HOFFMAN Large Folding Shelf, 18.00x18.00, Gray, Steel (AA61SHLF1818)
- DAYTON Pendant Station, 2NO, Momentary (20C809)
- EATON WIRING DEVICES Connector Lck Grounding 2P/3Wr (L620C)
- ASI 6 AWG Insulated Inline Splice, Wire Range 2/0 to 6 AWG, Black Insulation, UL Listed (AICD2-0-1)
- FLEX-STRUT Splice For FS-500 Channel, 4-Hole (FS-5344 E/G)
- GROTE Solder Splice Terminal, 22-18 Ga, PK100 (83-2618)
- MAGNALUG Butt Splice, 1/0, PK10 (6810-010)
- SWE-TECH 3C Platinum Tools - UB-Gel Splice Connector, 22-26 AWG, Blue, 25PK (FWT18131-1)
- 3M 0.25 to 0.8-in O.D. insulation Flexible Power Cable Splice Kit (82-F1)
- POWER FIRST Long Barrel Splice, 3.41 in. L, Yellow (22EZ39)
- Molex Wire Connectors & Disconnects