Shop All Hazardous Location Plugs
Molex
.110X.032 FEMALE QD KRIMPT AA-1134 SPM
Mfr # 19016-0003
Zoro # G7921198
product price: $0.12
/ea
Sold in multiples of 2000 for $240.00
$240.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size AWG 18, 20, 22
- Material - Plating Mating Tin
- Material - Plating Termination Tin
- Termination Interface: Style Crimp or Compression
- Tab Thickness 0.81mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 19016-0003
- Zoro # G7921198
- Country of Origin United States
- Category Hazardous Location Plugs
Dimensions
Wire Size AWG | 18, 20, 22 |
Tab Width | 2.79mm |
Details
Material - Plating Mating | Tin |
Material - Plating Termination | Tin |
Termination Interface: Style | Crimp or Compression |
Tab Thickness | 0.81mm |
Barrel Type | Closed |
CSA | LR18689 |
UL | E79133 |
Voltage - Maximum | Per Wire Specification |
Insulation | None |
Orientation | Straight |
Gender | Female |
Material - Metal | Brass |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Pressure Switch, Differential, 4 to 10InWC (ADPS-07-2-N)
- ABB TA25DU6.5, OVERLOAD RELAY 4.5 - 6.5A (TA25DU6.5)
- FUNCTIONAL DEVICES-RIB D2421C Spdt Enclosed Pilot (RIBD2421C)
- FUNCTIONAL DEVICES-RIB Split Core Current Switch, Fixed (RIBXGFL)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- Molex Pin & Sleeve Devices