Shop All Wire Terminals
Molex
.110X.020 Female Qd Insulkrimp (Aa-2131)
Mfr # 190170001
Zoro # G405899565
product price: $0.17
/ea
Sold in multiples of 550 for $93.50
$93.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 22 to 18 AWG
- Insulation Type PVC
- Insulation Color Red
- Max. Temp. 105 Degrees C
- Max. Voltage 600V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 190170001
- Zoro # G405899565
- Country of Origin United States
- Category Wire Terminals
Dimensions
Tab Width | 2.79mm |
Wire Size (AWG) | 18, 20, 22 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Pendant Pushbutton, 30mm, Momentary (9001SKRU1)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK1000 (ABM1M-AT-M0)
- NVENT HOFFMAN 304 Stainless Steel Concept Enclosure, 24 in H, 16 in D (CSD242416SS)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Conector, 3/8 In., Nylon, Straght (P038NBKA)
- ANCOR 8 AWG - 5/16" Nylon Ring Terminal - 100-Pack (222235)
- 3M 16-14 AWG Nylon Locking Fork Terminal #8 Stud PK100 (MNG14-8FLX)
- POWER FIRST 4 AWG Vinyl Ring Terminal 3/8" Stud PK20 (5WHA7)
- PANDUIT Pin Terminal, Vinyl Insulated, 12 - 10 A (50 Pack), 50PK (PV10-P55-LYY)
- MIDWEST FASTENER 16 WG to 14 WG x 1/4" Insulated Ring Terminals 20PK (60825)
- POWER FIRST 16-14 AWG Non-Insulated Flanged Fork Terminal #8 Stud PK100 (24C871)
- PANDUIT 22-18 AWG Vinyl Ring Terminal #4 Stud PK1000, Insulation Color: Red (PV18-4R-MY)
- Molex Wire Connectors & Disconnects