Shop All Hazardous Location Plugs
Molex
.110X.020 FEM. FIQD AVIKRIMP (AA-5275)
Mfr # 19002-0013
Zoro # G2746104
product price: $0.51
/ea
Sold in multiples of 350 for $178.50
$178.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Termination Interface: Style Crimp or Compression
- Material - Plating Mating Tin
- Plating min - Termination 4.064µm
- UL E79133
- Plating min - Mating 4.064µm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 19002-0013
- Zoro # G2746104
- Country of Origin United States
- Category Hazardous Location Plugs
Dimensions
Tab Width | 2.79mm |
Wire Insulation Diameter | 3.17mm max. |
Wire Size AWG | 18, 20, 22 |
Details
Termination Interface: Style | Crimp or Compression |
Material - Plating Mating | Tin |
Plating min - Termination | 4.064µm |
UL | E79133 |
Plating min - Mating | 4.064µm |
Insulation | Nylon (PA) |
Flammability | 94V-2 |
Color - Resin | Red |
Gender | Female |
Barrel Type | Closed |
Temperature Range - Operating | -65° to +105°C |
CSA | LR18689 |
Voltage - Maximum | 300V |
Tab Thickness | 0.51mm |
Orientation | Straight |
Material - Plating Termination | Tin |
Material - Metal | Brass |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KH INDUSTRIES 16 AWG 5 Conductor Pendant Cable 600V 25 ft. BK (CPCR-16/5-25FT)
- PANDUIT Ring, Funnel, Nylon, 22-18 Awg, #8, PK100 (PNF18-8R-C)
- ELECTRIDUCT EZ-Runner SLIM Drop Over- 1 Channel- 38.5"L x 8"W x 1.375H- Yellow (DO-EZ-RUNNER-SLIM-1CH-YL)
- GROTE Switch, Toggle 20 Amp, ON/OFF/ON, DPDT (82-2225)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- Molex Hazardous Location Plugs