Shop All Hazardous Location Plugs
Molex
.110X .020 FEMALE RED FIQD CONT AA-2204C
Mfr # 19003-0097
Zoro # G2753621
product price: $0.23
/ea
Sold in multiples of 2500 for $575.00
$575.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temperature Range - Operating -65° to +105°C
- Material - Resin Nylon
- Voltage - Maximum 600V
- Orientation Straight
- Material - Plating Termination Tin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 19003-0097
- Zoro # G2753621
- Country of Origin United States
- Category Hazardous Location Plugs
Dimensions
Tab Width | 2.79mm |
Wire Insulation Diameter | 3.43mm max. |
Wire Size AWG | 18, 20, 22 |
Details
Temperature Range - Operating | -65° to +105°C |
Material - Resin | Nylon |
Voltage - Maximum | 600V |
Orientation | Straight |
Material - Plating Termination | Tin |
UL | E79133 |
Material - Metal | Brass |
Gender | Female |
Plating min - Mating | 4.064µm |
Material - Plating Mating | Tin |
CSA | LR18689 |
Plating min - Termination | 4.064µm |
Insulation | Nylon (PA) |
Color - Resin | Salmon |
Flammability | 94V-2 |
Termination Interface: Style | Crimp or Compression |
Barrel Type | Closed |
Tab Thickness | 0.51mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Palm Switch Control Station, 1NO/1NC, 22mm (FAK-S-KC11-I)
- EATON Screws Used To Mount Ch Or Br Loadcenter (LCCS)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Black (ZB4BL2)
- EATON BUSSMANN Medium-Voltage Fuse, CAVH Series, 0.50A, Time-Delay, 15,500V AC, Cylindrical, VT Link Type (15.5CAVH0.5E)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- Molex Pin & Sleeve Devices