Shop All Wire Terminals
Molex
.110 X .032 Female Fiqd (Aa-2205)
Mfr # 190030030
Zoro # G405900414
Sold in multiples of 350 for $98.00
$98.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 22 to 18 AWG
- Insulation Type Nylon (PA)
- Insulation Color Pink
- Max. Temp. 105 Degrees C
- Standards CSA Listed; UL E79133
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 190030030
- Zoro # G405900414
- Country of Origin United States
- Category Wire Terminals
Dimensions
Wire Size (AWG) | 18, 20, 22 |
Tab Width | 2.79mm |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHECKERS Cable Protector, Hinged, 5 Channels, 3 ft. (GD5X75-ST-O/B)
- NVENT HOFFMAN Continuous Hinge with 3-Point Latch, Type 4, 48.00x36.00x12.00, Gray, (A48H36DLP3PT)
- TRIPP LITE Coax Cable, Audio, VGA, HD15, 3.5mm, RGB, 25ft (P504-025)
- BURNDY Two Hole Lug Compression Connector, 6 AWG (YA6C2L)
- QUICKCABLE 22-18 AWG Heat-Shrink Ring Terminal 1/4" Stud PK25 (164105-025)
- PANDUIT 6 AWG Non-Insulated Ring Terminal #10 Stud PK20 (P6-10R-E)
- PANDUIT 22-18 AWG Nylon Fork Terminal #8 Stud PK100 (PN18-8F-C)
- STA-KON 22-16 AWG Nylon Ring Terminal 1/4" Stud PK100 (RA18-14)
- POWER FIRST 16-14 AWG Vinyl Block Fork Terminal #10 Stud PK100 (5WHF7)
- DISCO Blue Vinyl 16-14 WireTerminal 1/4" Stud Size Ring Type PK100 (3520PK)
- PANDUIT 2 AWG Vinyl Ring Terminal 3/8" Stud PK10 (PV2-38R-XY)
- Molex Wire Terminals