Shop All Hazardous Location Plugs
Molex
.110 X .020 FEM.QD AVIKRIMP (BB-8132)
Mfr # 19019-0022
Zoro # G4031112
product price: $0.36
/ea
Sold in multiples of 1000 for $360.00
$360.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Orientation Straight
- Material - Plating Mating Tin
- Wire Size AWG 14, 16
- Insulation Nylon (PA)
- Flammability 94V-2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 19019-0022
- Zoro # G4031112
- Country of Origin United States
- Category Hazardous Location Plugs
Dimensions
Wire Size AWG | 14, 16 |
Tab Width | 2.79mm |
Wire Size mm² | 1.30-2.00 |
Wire Insulation Diameter | 3.50mm max. |
Details
Orientation | Straight |
Material - Plating Mating | Tin |
Insulation | Nylon (PA) |
Flammability | 94V-2 |
Material - Metal | Brass |
Temperature Range - Operating | -65° to +105°C |
Tab Thickness | 0.51mm |
CSA | LR18689 |
Material - Plating Termination | Tin |
UL | E79133 |
Barrel Type | Closed |
Color - Resin | Blue |
Voltage - Maximum | 300V |
Gender | Female |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, 30.3 cu in, Square Box, 2 Gang, Steel, Square (248)
- ZORO SELECT Relay Base, 5 Pin (5ZMU8)
- WIEGMANN Interior Panel, NOVAL Accessory, 14 Gang, Steel, Back Panel (NP3624C)
- HUBBELL 20A Twist-Lock Plug 4P 4W 120/208VAC BK/WT (HBL7411C)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- Molex Hazardous Location Plugs