Shop All Hazardous Location Plugs
Molex
.110 X .020 FEMALE FIQD (AA-2204)
Mfr # 19003-0024
Zoro # G2081612
product price: $0.38
/ea
Sold in multiples of 350 for $133.00
$133.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- CSA LR18689
- Material - Metal Brass
- Wire Size AWG 18, 20, 22
- Plating min - Mating 4.064µm
- Barrel Type Closed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 19003-0024
- Zoro # G2081612
- Country of Origin United States
- Category Hazardous Location Plugs
Dimensions
Wire Size AWG | 18, 20, 22 |
Wire Insulation Diameter | 3.43mm max. |
Tab Width | 2.79mm |
Details
CSA | LR18689 |
Material - Metal | Brass |
Plating min - Mating | 4.064µm |
Barrel Type | Closed |
Voltage - Maximum | 600V |
Insulation | Nylon (PA) |
Plating min - Termination | 4.064µm |
Temperature Range - Operating | -65° to +105°C |
Material - Resin | Nylon |
Orientation | Straight |
Material - Plating Termination | Tin |
Tab Thickness | 0.51mm |
UL | E79133 |
Color - Resin | Salmon |
Material - Plating Mating | Tin |
Flammability | 94V-2 |
Gender | Female |
Termination Interface: Style | Crimp or Compression |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRYANT Locking Device, Flush Receptacle, 30A 120V AC 400Hz, 2-Pole 3-Wire Grounding, FSL2R, Scrw Term, Blk (FSL2FR)
- LITTELFUSE Midget Fuse, FLQ Series, Time-Delay, 30A, 500V AC, Non-Indicating, 10kA at 500V AC (FLQ030)
- STA-KON Female Disconnect, Blue, 16-14AWG, PK100 (14RBD-183)
- BURNDY Two Hole Lug Compression Connector, 4 AWG (YA4CL2TC38)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- Molex Pin & Sleeve Devices