Shop All PCB Connectors
Molex
1.0Mm Ffc B/F Conn. 12P Assy
Mfr # 494561217
Zoro # G805914035
product price: $1.99
/ea
Sold in multiples of 1200 for $2,388.00
$2,388.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Beige, Black
- Max. Voltage 125V AC
- Series 49456
- Max. Temp. 250°C
- Features Surface Mount Compatible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 494561217
- Zoro # G805914035
- UPC # 887191519005
- Country of Origin Korea, Republic of
- Category PCB Connectors
Details
Color | Beige, Black |
Item | FFC FPC Connector |
Max. Voltage | 125V AC |
Series | 49456 |
Max. Temp. | 250°C |
Features | Surface Mount Compatible |
Sub-Category | FFC/FPC Connectors |
Material | Nylon |
Hole Center to Center | 1 mm |
Current Rating | 1 A |
Contact Finish | Tin Plated |
Number of Rows | 1 |
Number of Contacts | 12 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLARIS Wire Connector, Insulated, 14 AWG, 2 AWG (IPLD2-5B)
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 14 in H, 12 in W, 6 in D, NEMA 3R; 4; 4X; 12, Non Hinged Clamp (A1412CHNFSS)
- NVENT HOFFMAN Clamp Cover, Type 4X, 12.00x10.00x6.00, SS Type 316L (A12106NFSS6)
- PARTNERS BRAND Jumbo Cable Ties, 175#, 36", Natural, PK100 (CT36175)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- Molex PCB Connectors