Shop All Locking Connectors
Molex
10B STD Surf.Hous. 2Lev HC
Mfr # 936012011
Zoro # G7836592
product price: $97.99
/ea
Free Shipping & Returns
$97.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 500V
- Color - Plugs and Receptacles Grey RAL 7037
- Body Material Die-cast Aluminum
- Material NBR
- IP Rating IP66
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 936012011
- Zoro # G7836592
- Country of Origin China
- Category Locking Connectors
Dimensions
Component Size | 10B «57X27» |
Thread Size | Pg29 |
Details
Voltage | 500V |
Color - Plugs and Receptacles | Grey RAL 7037 |
Body Material | Die-cast Aluminum |
Material | NBR |
IP Rating | IP66 |
Type | STD |
Component Type | Double Lever SMT Housing |
Material - Lever | Galvanized Steel |
Housing Coating | Polyester Powder |
UL | E249674 |
Number of Levers | 2 |
CSA | 256883 |
Lock to Mating Part | Yes |
Standard | ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984 |
Series | 93601 |
Mounting Style | Surface Mount |
Thread Type | (Pg) |
Material - Gasket | NBR |
Product Name | GWconnect |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCED CABLE TIES 7"L Nylon Zip Ties (AL-07-50 0-M)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Green (9001KR24G)
- SCHNEIDER ELECTRIC General Purpose Relay, 12V DC Coil Volts, Square, 8 Pin, DPDT (782XBXM4L-12D)
- DAYTON Limit Switch, Wobble Stick, SPDT, 15A @ 480V AC, Actuator Location: Top (12T929)
- HUBBELL 15A Midget Locking Connector 2P 3W 277VAC L7-15R BK (HBL4779VBK)
- LEVITON Watertight Locking Connector (29W77)
- AC WORKS L15-20R 20A 250V 3-Phase 4-Prong Locking Female Connector with UL, C-UL in Orange (ASL1520R)
- LEVITON LckCon, Strt;20 A;Black; White, Nyl, L6-20R (2323)
- AC WORKS NEMA L15-30R 3-Phase 30A 250V Elbow 4-Prong Locking Female Connector with UL, C-UL Approval (ASEL1530R)
- AC WORKS NEMA L6-15R 15A 250V 3-Prong Locking Female Connector with UL, C-UL Approval (ASL615R)
- HUBBELL 30A Locking Connector 3P 4W 125/250VAC L14-30R BK (HBL2713BK)
- Molex Locking Connectors