Shop All Locking Connectors
Molex
10B STD Surf.Hous. 1Lev HC M40
Mfr # 936011891
Zoro # G7836154
product price: $72.99
/ea
$72.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 500V
- Color - Plugs and Receptacles Grey RAL 7037
- Body Material Die-cast Aluminum
- Material NBR
- IP Rating IP66
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 936011891
- Zoro # G7836154
- Country of Origin China
- Category Locking Connectors
Dimensions
Component Size | 10B «57X27» |
Thread Size | M40 |
Details
Voltage | 500V |
Color - Plugs and Receptacles | Grey RAL 7037 |
Body Material | Die-cast Aluminum |
Material | NBR |
IP Rating | IP66 |
Type | STD |
Standard | ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984 |
Product Name | GWconnect |
Number of Levers | 1 |
Thread Type | (M) Metric |
Component Type | Single Lever SMT Housing |
UL | E249674 |
Series | 93601 |
Material - Gasket | NBR |
Lock to Mating Part | Yes |
Housing Coating | Polyester Powder |
Material - Lever | Galvanized Steel |
CSA | 256883 |
Mounting Style | Surface Mount |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Receptacle (16252-W)
- TOLCO Bar Joist Sway Brace Attachment (825)
- APPLETON ELECTRIC EYS Sealing Fitting, 25 Fill, Grayloy, 1 (EYS-3)
- MACROMATIC Time Delay Relay, 24VAC/DC, 10A, DPDT (TR-60628)
- HUBBELL 50A Twist-Lock Connector 3P 4W 125/250VAC BK/WT (CS6364C)
- LEVITON Locking Connector (2433)
- AC WORKS NEMA L15-30R 3-Phase 30A 250V 4-Prong Locking Female Connector UL C-UL Approval in Black (ASL1530R-BK)
- ERICSON Connector Nema L5-20, Perma-Tite Extreme (2410-CW6P)
- ZORO SELECT Locking Connector Black/White 480VAC 20A L8-20R (70820NC)
- ERICSON Connector Nema L6-20, Perma-Tite Extreme (2412-CW6P)
- HUBBELL 15A Midget Locking Connector 3P 3W 120/240VAC ML-3R (HBL7484)
- Molex Locking Devices