Shop All Wire Connectors
Molex
10B Std Hood 4Pgs Hc T/E Pg21
Mfr # 936011585
Zoro # G605949664
product price: $62.99
/ea
Sold in multiples of 2 for $125.98
$125.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Series 93601
- Max. Voltage 500V
- Material Aluminum
- Standards CSA Certified; UL E249674
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 936011585
- Zoro # G605949664
- Country of Origin China
- Category Wire Connectors
Dimensions
Thread Size | Pg21 |
Component Size | 10B «57X27» |
Details
Color | Gray |
Series | 93601 |
Max. Voltage | 500V |
Material | Aluminum |
Standards | CSA Certified; UL E249674 |
IP Rating | IP66 |
Type | STD |
Finish | Polyester Powder Coated |
Number of Pegs | 4 |
CSA | 256883 |
Thread Type | (Pg) |
Hood Color | GREY RAL 7037 |
UL | E249674 |
Material - Peg | Stainless Steel |
Lock to Mating Part | Yes |
Entry Location | Top |
Product Name | GWconnect |
Material - Hood | Die-cast Aluminum |
Component Type | Double Lever Hood |
Hood Coating | Polyester Powder |
Standard | ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON General Purpose Relay, 12V DC Coil Volts, Square, 11 Pin, 3PDT (LY3-DC12)
- SQUARE D IEC Magnetic Contactor, 3 Poles, 24 V DC, 115 A, Reversing: No (LC1D115BD)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 2 Pos, Keyd (9001KS11K2)
- HI-TEC 6 ft. Handset Cord; Dark Gray (HI81230)
- IDEAL Closed-End Crimp Connector, PK1000 (30-147)
- TEST PRODUCTS INTL BNC Term, 50 ohm, +/-1perc, DC-2 GHz, 1W (105-52-000)
- GROTE LED Pigtail (66851)
- IDEAL Grounding Pigtail, 12 AWG, Green, PK50 (30-3392)
- GROTE Male Plug-in Pin Pigtail, Length: 11 in (67002)
- ERICSON BALL STOP 0.44 IN TO 1.38 IN (SC8)
- HARTING Han A Hood Top Entry Pg 11, PK 10 (09200031440)
- Molex Wire Connectors & Disconnects