Shop All Hazardous Location Plugs
Molex
10B STD Bulk.Hous. 2Lev
Mfr # 936011575
Zoro # G7922589
product price: $61.69
/ea
Sold in multiples of 2 for $123.38
$123.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Color Grey RAL 7037
- UL E249674
- Material - Housing Die-cast Aluminum
- Lock to Mating Part Yes
- CSA 256883
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 936011575
- Zoro # G7922589
- Country of Origin China
- Category Hazardous Location Plugs
Dimensions
Component Size | 10B «57X27» |
Details
Housing Color | Grey RAL 7037 |
UL | E249674 |
Material - Housing | Die-cast Aluminum |
Lock to Mating Part | Yes |
CSA | 256883 |
Material - Gasket | NBR |
Number of Levers | 2 |
Voltage - Maximum | 500V |
Housing Coating | Polyester Powder |
Material - Lever | Galvanized Steel |
Mounting Style | Bulkhead |
Standard | ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984 |
Series | 93601 |
Type | STD |
IP Rating | IP66 |
Product Name | GWconnect |
Component Type | Double Lever Bulkhead Housing |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (HBL2182STW)
- TR INDUSTRIAL 24 in Multi-Purpose UV Cable Ties in Black, 100-pk (TR88306-2PK)
- TY-RAP 7.8" L Mountable Cable Tie BK PK 1000 (TY35MX)
- EATON BUSSMANN Ceramic Fuse, GDA Series, Fast-Acting, 500mA, 250V AC, 1.5kA at 250V AC, 5 PK (GDA-500MA)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 3P, 2W, Alum, 600VAC (CPH6023BC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- Molex Hazardous Location Plugs