Shop All Hazardous Location Plugs
Molex
10B STD Bulk.Hous. 1Lev
Mfr # 936011569
Zoro # G7921329
product price: $48.55
/ea
Sold in multiples of 2 for $97.10
$97.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CSA 256883
- Material - Gasket NBR
- Material - Housing Die-cast Aluminum
- Number of Levers 1
- Voltage - Maximum 500V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 936011569
- Zoro # G7921329
- Country of Origin China
- Category Hazardous Location Plugs
Dimensions
Component Size | 10B «57X27» |
Details
CSA | 256883 |
Material - Gasket | NBR |
Material - Housing | Die-cast Aluminum |
Number of Levers | 1 |
Voltage - Maximum | 500V |
Mounting Style | Bulkhead |
Lock to Mating Part | Yes |
Housing Coating | Polyester Powder |
UL | E249674 |
Housing Color | Grey RAL 7037 |
Material - Lever | Galvanized Steel |
Standard | ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984 |
Product Name | GWconnect |
Series | 93601 |
Component Type | Single Lever Bulkhead Housing |
IP Rating | IP66 |
Type | STD |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 250A, 250V AC, Non-Indicating (FRN-R-250)
- EATON Non-Illuminated Push Button, 22 mm, 1NO, Black (M22M-D-S-K10)
- GARDNER BENDER ELECTRICAL LUG 14-4AWG (GBTA-6-S)
- MR. LONGARM Mr. LongArm 0425 Flow-Thru Angle Adapter for Extension Poles (0425)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- Molex Pin & Sleeve Devices