Shop All Hazardous Location Plugs
Molex
10B SEST F ins Scrw 10P 16A 500V
Mfr # 936010234
Zoro # G2756780
product price: $17.15
/ea
Sold in multiples of 5 for $85.75
$85.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Insert Polycarbonate
- Number of Rows 2
- Insert Series S-EST
- Temperature Range - Operating -40° to +125°C
- UL E249674
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 936010234
- Zoro # G2756780
- Country of Origin China
- Category Hazardous Location Plugs
Dimensions
Component Size | 10B «57X27» |
Wire Size (AWG) | 14-20 |
Stripping Length | 7.00mm |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Zip Ties - 14" Long - 500 Pc Pk - Red color - Nylon - 50 Lbs Tensile Strength (CT254CL-RED)
- MERSEN Fuse, J Class, AJT Series, Time Delay, 7A, 600V AC, Indicating (AJT7N)
- GROTE 18 AWG 1 Conductor Stranded Primary Wire 100 ft. RD (87-9000)
- WIEGMANN Fiberglass Enclosure, 17.69 in H, 16 in W, 8.45 in D, NEAM 4X; 6P; 12, Hinged (HW-J181608CHSCWW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- Molex Hazardous Location Plugs