Shop All Hazardous Location Plugs
Molex
10B SEE F ins Crp 18P 16A 500V
Mfr # 936010283
Zoro # G2083703
Sold in multiples of 4 for $82.36
$82.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Maximum 500V
- Insert Color Grey
- UL E249674
- Flammability UL 94V-0
- Poles 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 936010283
- Zoro # G2083703
- Country of Origin China
- Category Hazardous Location Plugs
Dimensions
Component Size | 10B «57X27» |
Details
Voltage - Maximum | 500V |
Insert Color | Grey |
UL | E249674 |
Flammability | UL 94V-0 |
Poles | 18 |
Gender | Female |
Material - Insert | Polycarbonate |
Polarized to Mating Part | Yes |
Number of Rows | 4 |
Temperature Range - Operating | -40° to +125°C |
Durability (mating cycles max) | 500 |
Current - Maximum per Contact | 16.0A |
Insert Series | S-EE |
Standard | CSA C22.2 NO. 182.3, EN 60664-1, EN 61984, UL 1977 |
Product Name | GWconnect |
Component Type | Inserts - Crimp Contact |
Series | 93601 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACKBURN Split-Bolt Connector, 8 sol to 3 sol (3H)
- NVENT HOFFMAN Carbon Steel Enclosure, 60.06 in H, 48 in W, 12.06 in D, NEMA 12, Hinged (A604812LPG)
- FIRMAN Retractable Cord Reel 30 Foot Cord With Three Receptacles (2035)
- HUBBELL GFCI Rceptcle, Commer., Wht, 20A, 1 HP (GFRTR20W)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- Molex Pin & Sleeve Devices