Shop All Hazardous Location Plugs
Molex
10B Se F Ins Scrwag 10P 16A 500V O/Wp
Mfr # 936010232
Zoro # G905949852
Sold in multiples of 5 for $102.25
$102.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Component Type Inserts - Screw Terminal
- Temperature Range - Operating -40° to +125°C
- Material - Contact Copper Alloy
- Series 93601
- Wire Size (AWG) 12-20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 936010232
- Zoro # G905949852
- Country of Origin China
- Category Hazardous Location Plugs
Dimensions
Wire Size (AWG) | 12-20 |
Stripping Length | 7.00mm |
Component Size | 10B «57X27» |
Details
Component Type | Inserts - Screw Terminal |
Temperature Range - Operating | -40° to +125°C |
Material - Contact | Copper Alloy |
Series | 93601 |
Polarized to Mating Part | Yes |
Insert Color | Grey |
Material - Plating | Silver |
Durability (mating cycles max) | 700 |
Gender | Female |
UL | E249674 |
Wire Protection | Yes |
Product Name | GWconnect |
CSA | 256883 |
Insert Series | S-E |
Poles | 10 |
Standard | CSA C22.2 NO. 182.3, EN 60664-1, EN 61984, UL 1977 |
Voltage - Maximum | 500V |
Current - Maximum per Contact | 16.0A |
Number of Rows | 2 |
Tightening Test Torque | 0.50 Nm |
Material - Insert | Polycarbonate |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Interior Panel, NOVAL Accessory, Steel, Back Panel (P1008)
- TECHFLEX Braided Sleeving, 0.380 In., 100 ft., Black (HWN0.38BK100)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel (LP2015)
- ALLEN BRADLEY 5Pin Mini Male St 16Awg Receptacle (888N-M5AF1-1F)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- Molex Hazardous Location Plugs