Shop All Hazardous Location Plugs
Molex
10B Hv Cover W/Gkt 2Lev
Mfr # 7810.6809.0
Zoro # G105975132
Sold in multiples of 2 for $128.78
$128.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cover Coating Polyester Powder
- Material - Gasket NBR
- UL E249674
- Voltage - Maximum 500V
- CSA 256883
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 7810.6809.0
- Zoro # G105975132
- Country of Origin China
- Category Hazardous Location Plugs
Dimensions
Component Size | 10B «57X27» |
Details
Cover Coating | Polyester Powder |
Material - Gasket | NBR |
UL | E249674 |
Voltage - Maximum | 500V |
CSA | 256883 |
Number of Levers | 2 |
Material - Lever | Galvanized Steel |
Cover Color | Grey RAL 7037 |
Material - Cover | Die-cast Aluminum |
Lock to Mating Part | Yes |
Temperature Range - Operating | -40° to +125°C |
Series | 93601 |
IP Rating | IP66 |
Standard | ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984 |
Product Name | GWconnect |
Type | STD |
Component Type | Cover |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illuminated Emergency Stop Button, 22 mm, 1NO/2NC, Red (XB5AS86449B4)
- RACO Non Insulated Compresion Connector, 4 In. (2946)
- SCHNEIDER ELECTRIC Safety Switch, DPST, 200 A, 2 Poles, 3 Wires (VH224NR)
- POWER FIRST Splice Connector, Heat Shrink, Yellow, PK50 (5UGV2)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- Molex Pin & Sleeve Devices