Shop All Hazardous Location Plugs
Molex
10B Hv Cover W/Gkt 1Lev
Mfr # 7810.6819.0
Zoro # G005975096
Sold in multiples of 2 for $116.58
$116.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CSA 256883
- Cover Coating Polyester Powder
- Lock to Mating Part Yes
- Cover Color Grey RAL 7037
- Material - Gasket NBR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 7810.6819.0
- Zoro # G005975096
- Country of Origin China
- Category Hazardous Location Plugs
Dimensions
Component Size | 10B «57X27» |
Details
CSA | 256883 |
Cover Coating | Polyester Powder |
Lock to Mating Part | Yes |
Cover Color | Grey RAL 7037 |
Material - Gasket | NBR |
Material - Cover | Die-cast Aluminum |
Material - Lever | Galvanized Steel |
Voltage - Maximum | 500V |
Number of Levers | 1 |
UL | E249674 |
Series | 93601 |
Standard | ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984 |
IP Rating | IP66 |
Component Type | Cover |
Product Name | GWconnect |
Type | STD |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Non-Illuminated Push Button, 22 mm, 1NO, Green (32UK32)
- INTERMATIC Electrical Box, Junction Box, Plastic, Rectangular (PJB4175)
- RCA Single Coaxial In-Line Wall Plate (VH61R)
- MERSEN UL Class Fuse, RK5 Class, TR-RID Series, Time-Delay, 30A, 250V AC, Indicating (TR30RID)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- Molex Pin & Sleeve Devices