Shop All Hazardous Location Plugs
Molex
10A STD Surf.Hous. 1Lev M25
Mfr # 936011131
Zoro # G7921968
product price: $49.79
/ea
Sold in multiples of 2 for $99.58
$99.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UL E249674
- Thread Size M25
- Material - Lever Stainless Steel
- Material - Housing Die-cast Aluminum
- Voltage - Maximum 500V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 936011131
- Zoro # G7921968
- Country of Origin China
- Category Hazardous Location Plugs
Dimensions
Thread Size | M25 |
Component Size | 10A «49X16» |
Details
UL | E249674 |
Material - Lever | Stainless Steel |
Material - Housing | Die-cast Aluminum |
Voltage - Maximum | 500V |
Thread Type | (M) Metric |
Lock to Mating Part | Yes |
Number of Levers | 1 |
CSA | 256883 |
Housing Coating | Polyester Powder |
Housing Color | Grey RAL 7037 |
Mounting Style | Surface Mount |
Type | STD |
Standard | ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984 |
Series | 93601 |
Component Type | Single Lever SMT Housing |
Product Name | GWconnect |
IP Rating | IP66 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Square D By Schneider Electric PK4GTACP 4 Space Grounding Bar (6032833)
- PACKARD 2 Pole 30 Amp 24 VAC Contactor (C230A)
- ROBOTRAX Robotrax 3D, Round, W3.94In, L3.28Ft (R100-195-1meter)
- SQUARE D Load Center, HOM, 4 Spaces, 125A, 240V, Main Lug, 1 Phase (HOM48L125GRB)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 3P, 2W, Alum, 600VAC (CPH3023BC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- Molex Pin & Sleeve Devices