Shop All Hazardous Location Plugs
Molex
10A STD Hood 2Pgs HC S/E M25 Fit
Mfr # 936011221
Zoro # G7922458
Sold in multiples of 2 for $104.38
$104.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Peg Stainless Steel
- Component Type Single Lever Hood
- Entry Location Side
- Hood Coating Polyester Powder
- Product Name GWconnect
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 936011221
- Zoro # G7922458
- Country of Origin China
- Category Hazardous Location Plugs
Dimensions
Component Size | 10A «49X16» |
Thread Size | M25 |
Details
Material - Peg | Stainless Steel |
Component Type | Single Lever Hood |
Entry Location | Side |
Hood Coating | Polyester Powder |
Product Name | GWconnect |
IP Rating | IP66 |
Thread Type | (M) Metric |
Number of Pegs | 2 |
Material - Hood | Die-cast Aluminum |
Voltage - Maximum | 500V |
UL | E249674 |
Hood Color | GREY RAL 7037 |
Series | 93601 |
Lock to Mating Part | Yes |
Type | STD |
Standard | ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984 |
CSA | 256883 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Toggle Switch, SPDT, 3 Connections, Momentary On/Maintained Off/Momentary On, 1/2 hp, 10A @ 277V AC (1TL1-7)
- KABLE KONTROL Kable Kontrol® Wrap Around Braided Sleeving - 1/2" Inside Diameter - 100' Length - Black (BSSCE0.50-100)
- SIEMENS DefPurposeContactor, 240/277VAC, 3P, 30A (42BF35AL)
- WORLDWIDE SOURCING RECEPTACLE 30AMPTT-30R SINGLE (CHU4S)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- Molex Hazardous Location Plugs