Shop All Hazardous Location Plugs
Molex
10A STD Cover W/Gkt
Mfr # 936011239
Zoro # G2082294
Sold in multiples of 3 for $88.47
$88.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lock to Mating Part Yes
- UL E249674
- Material - Gasket NBR
- Voltage - Maximum 500V
- CSA 256883
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 936011239
- Zoro # G2082294
- Country of Origin China
- Category Hazardous Location Plugs
Dimensions
Component Size | 10A «49X16» |
Details
Lock to Mating Part | Yes |
UL | E249674 |
Material - Gasket | NBR |
Voltage - Maximum | 500V |
CSA | 256883 |
Material - Peg | Stainless Steel |
Number of Pegs | 2 |
Cover Color | Grey RAL 7037 |
Material - Cover | Die-cast Aluminum |
Cover Coating | Polyester Powder |
Product Name | GWconnect |
Series | 93601 |
Standard | ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984 |
IP Rating | IP66 |
Type | STD |
Component Type | Cover |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAYCO 13 ORG CRD Stor Reel (KW-130)
- LEGRAND Prewired Raceway, 4 Outlets, 18 In. D (NM20GB618)
- EZTUBE 2-Way Black L Connector Hammer Fit 200-300 BK-HF (200-300 BK-HF)
- KILLARK Weatherproof Electrical Box, 18 cu in, FSC Box, 1 Gang, Malleable Iron, Rectangular (FSC-2M)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- Molex Hazardous Location Plugs