Shop All Hazardous Location Plugs
Molex
10A Std Cover 1Lev
Mfr # 936011242
Zoro # G505982983
product price: $53.55
/ea
Sold in multiples of 2 for $107.10
$107.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 93601
- Type STD
- IP Rating IP66
- Voltage - Maximum 500V
- Material - Cover Die-cast Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 936011242
- Zoro # G505982983
- Country of Origin China
- Category Hazardous Location Plugs
Dimensions
Component Size | 10A «49X16» |
Details
Series | 93601 |
Type | STD |
IP Rating | IP66 |
Voltage - Maximum | 500V |
Material - Cover | Die-cast Aluminum |
UL | E249674 |
Material - Lever | Stainless Steel |
Cover Color | Grey RAL 7037 |
Cover Coating | Polyester Powder |
Number of Levers | 1 |
Lock to Mating Part | Yes |
CSA | 256883 |
Component Type | Cover |
Product Name | GWconnect |
Standard | ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 14 AWG, 500 ft, Beige, Nylon Jacket, PVC Insulation (32015001)
- ABB TA25DU19, OVERLOAD RELAY 13-19A (TA25DU19)
- WIEGMANN Fiberglass Enclosure, 7.73 in H, 6 in W, 4.45 in D, NEAM 4X; 6P; 12, Screw On (HW-J80604SC)
- HUBBELL Locking Connector (HBL2713ST)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- Molex Hazardous Location Plugs