Shop All Hazardous Location Plugs
Molex
10A STD Bulk.Hous. 1Lev
Mfr # 936011162
Zoro # G7921688
Sold in multiples of 2 for $79.18
$79.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Maximum 500V
- Housing Color Grey RAL 7037
- UL E249674
- Number of Levers 1
- Mounting Style Bulkhead
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 936011162
- Zoro # G7921688
- Country of Origin China
- Category Hazardous Location Plugs
Dimensions
Component Size | 10A «49X16» |
Details
Voltage - Maximum | 500V |
Housing Color | Grey RAL 7037 |
UL | E249674 |
Number of Levers | 1 |
Mounting Style | Bulkhead |
Lock to Mating Part | Yes |
Material - Housing | Die-cast Aluminum |
Housing Coating | Polyester Powder |
Material - Lever | Stainless Steel |
CSA | 256883 |
Type | STD |
IP Rating | IP66 |
Standard | ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984 |
Series | 93601 |
Component Type | Single Lever Bulkhead Housing |
Product Name | GWconnect |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Rocker Wall Plate, Number of Gangs: 6 Plastic, Smooth Finish, Ivory (P266I)
- ZORO SELECT Cable Clamp, Nylon, 9/16 In, PK25 (22CC50D0562)
- ACT FDA Compliant Metal Detectable Zip Ties - 14" Long - 50 Lbs Tensile Strength - 100 pc Pack - Teal (CTMD1400-50)
- BLUE SEA SYSTEMS Busbar, 250A, 300V AC, 48V DC (2127)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 3P, 2W, Alum, 600VAC (CPH3023BC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- Molex Pin & Sleeve Devices