Shop All Wire Connectors
Molex
10A Male Crimp Contact. Silver 18 Awg/1 Mm2
Mfr # 7100.4214.0
Zoro # G505965191
product price: $1.29
/ea
Sold in multiples of 70 for $90.30
$90.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 93601
- Connector Type Male
- Standards CSA Certified; UL E249674
- Current Rating 10 A
- Connection Material Copper Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 7100.4214.0
- Zoro # G505965191
- Country of Origin Italy
- Category Wire Connectors
Dimensions
Stripping Length | 8.00mm |
Wire Size (AWG) | 18 |
Details
Series | 93601 |
Connector Type | Male |
Standards | CSA Certified; UL E249674 |
Current Rating | 10 A |
Connection Material | Copper Alloy |
Contact Type | Turned Crimp |
Wire Range | 18 AWG |
Finish | Silver Plated |
Product Name | GWconnect |
CSA | 256883 |
Material - Plating | Silver |
Number of Grooves | 0 |
UL | E249674 |
Current - Maximum per Contact | 10.0A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Fuse Clip, 9070 Series, 1 Poles (9070SF25A)
- PANDUIT Wire Duct Cover, Hinging, White, L 6 Ft (HC4WH6)
- LEVITON BACKSHELL CONNECTORS JACK AX1 C5E SHLD GY (5ESJK-RG5)
- MURR ELEKTRONIK MOSA M8 female 0° field-wireable (IDC), 3-pol., 0, 25-0, 5mm² (7000-08365-0000000)
- LIND EQUIPMENT StaticSure Portable with Small Clamps (LE600-20CR-2SR)
- ILSCO Nimbus Insul Alum Multi-Tap Connector, C (PBTD-2-250-EC)
- BUCHANAN Twist On Wire Connector, 18-10 AWG, PK500 (WT52-B)
- DAVENPORT Rapid Design Circle Template (DA970979)
- ANDERSON POWER PRODUCTS PP120 HSG RED BULK (1321G3BK)
- WIRE NUT Wirenut 73B Black, PK1000 (30-153)
- POLARIS Polaris Multi-Tap Connector, 3 Port (IPL3/0-3CB)
- Molex Wire Connectors & Disconnects