Shop All Wire Connectors
Molex
10A FEM. TURNED CRIMP CNT Ag 20AWG
Mfr # 936010041
Zoro # G2085462
Sold in multiples of 62 for $83.70
$83.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 93601
- Wire Range 20 AWG
- Standards CSA Certified; UL E249674
- Connector Type Female
- Finish Silver Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 936010041
- Zoro # G2085462
- Country of Origin Italy
- Category Wire Connectors
Dimensions
Wire Size (AWG) | 20 |
Stripping Length | 8.00mm |
Details
Series | 93601 |
Wire Range | 20 AWG |
Standards | CSA Certified; UL E249674 |
Connector Type | Female |
Finish | Silver Plated |
Connection Material | Copper Alloy |
Current Rating | 10 A |
Contact Type | Turned Crimp |
CSA | 256883 |
Material - Plating | Silver |
Current - Maximum per Contact | 10.0A |
UL | E249674 |
Number of Grooves | 0 |
Product Name | GWconnect |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Circuit Breaker, FAZ Series 3A, 2 Pole, 277/480V AC, B Curve (FAZ-B3/2)
- EATON ExtendedPushButton, Yellow, Non-Illum, 22mm (M22-DH-Y)
- SIEMENS METER SOCKET HUB 2"" (EC38599)
- SENSORSWITCH Push Button Wall Switch, White (NPODM WH)
- ERICSON Pendant Station, Commerical Grade, 8 But (5508-E)
- SIMPSON STRONG-TIE L-Angle Zmax L70Z (L70Z)
- ECM INDUSTRIES 100PK 84 YEL Connector (16-084N)
- GARDNER BENDER Wire Connector, Winged, Yellow, PK100 (10-084)
- GARDNER BENDER PushGard 22-12 Ga. Copper Wire Wire Connector Yellow 10 pk (19-PC4)
- HILLSDALE TERMINAL 16-14 V/I One End Oval Butt, PK1000 (20174)
- ANDERSON POWER PRODUCTS SB120 HSG RED (6810G3)
- Molex Wire Connectors