Shop All Headers & Wire Housings
Molex
1.00Mm Pitch, Pico-Clasp Low-Halogen Receptacle Crimp Housing, Single Row
Mfr # 5013300234
Zoro # G005916754
product price: $0.10
/ea
Sold in multiples of 848 for $84.80
$84.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 1
- Application Signal, Wire-to-Board
- Series 501330
- Circuits (maximum) 2
- Pitch - Mating Interface 1.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 5013300234
- Zoro # G005916754
- Country of Origin Japan
- Category Headers & Wire Housings
Details
Number of Rows | 1 |
Application | Signal, Wire-to-Board |
Series | 501330 |
Circuits (maximum) | 2 |
Pitch - Mating Interface | 1.00mm |
Glow-Wire Capable | No |
Lock to Mating Part | Yes |
Temperature Range - Operating | -40° to +105°C |
Polarized to Mating Part | Yes |
Material - Resin | Nylon |
Stackable | No |
Color - Resin | Blue |
Product Name | Pico-Clasp |
Keying to Mating Part | None |
UL | E29179 |
Gender | Receptacle |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Weather Pack Cable Seals, 16-14Gaug, PK10 (84-2082)
- AC WORKS NEMA L17-30P 3-Phase 30A 600V Elbow 4-Prong Locking Male Plug with UL, C-UL Approval (ASEL1730P)
- IDEAL Grounding Tail, 2-Wire, 2 Forks, Green, Pk25 (30-3288)
- APPLETON ELECTRIC EYS Sealing Fitting, 25 Fill, Grayloy, 1/2 (EYS-116)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Molex Headers & Wire Housings