Shop All Hazardous Location Plugs
Molex
100KKTermHsgW/LRamp W/PoR 5Ckt 2695-05RP
Mfr # 22-01-3057
Zoro # G4031042
product price: $0.25
/ea
Sold in multiples of 600 for $150.00
$150.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color - Resin Natural (White)
- Lock to Mating Part Yes
- Gender Receptacle
- Circuits (maximum) 5
- Number of Rows 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 22-01-3057
- Zoro # G4031042
- Country of Origin India
- Category Hazardous Location Plugs
Details
Color - Resin | Natural (White) |
Lock to Mating Part | Yes |
Gender | Receptacle |
Circuits (maximum) | 5 |
Number of Rows | 1 |
Pitch - Mating Interface | 2.54mm |
UL | E29179 |
Polarized to Mating Part | Yes |
Flammability | 94V-0 |
Pitch - Termination Interface | 2.54mm |
CSA | LR19980 |
Material - Resin | Nylon |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Single Phase Energy Efficient Transformer, 25 kVA, NEMA 2, 150 °C, 120/240V AC, 240/480V AC (EE25S3H)
- OMRON Time Delay Relay, 24 to 48VAC/12 to 48VDC (H3CR-A8AC24-48DC12-48)
- TEMPO COMMUNICATIONS Stabilized Light Source (SLS525)
- SIEMENS Miniature Circuit Breaker, BQD Series 20A, 3 Pole, 480V AC (BQD320)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- Molex Pin & Sleeve Devices