Shop All Hazardous Location Plugs
Molex
100KKTermHsgW/LRamp W/PoR 3Ckt 2695-03RP
Mfr # 22-01-3037
Zoro # G4048019
product price: $0.13
/ea
Sold in multiples of 2000 for $260.00
$260.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UL E29179
- Gender Receptacle
- Flammability 94V-0
- Polarized to Mating Part Yes
- CSA LR19980
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 22-01-3037
- Zoro # G4048019
- Country of Origin India
- Category Hazardous Location Plugs
Details
UL | E29179 |
Gender | Receptacle |
Flammability | 94V-0 |
Polarized to Mating Part | Yes |
CSA | LR19980 |
Pitch - Mating Interface | 2.54mm |
Pitch - Termination Interface | 2.54mm |
Color - Resin | Natural (White) |
Lock to Mating Part | Yes |
Number of Rows | 1 |
Material - Resin | Nylon |
Circuits (maximum) | 3 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD Duplex Cover Plate, Brown, Brass (828R)
- TRIPP LITE Surge Protector Strip, 6 Outlet, Gray (SPS606HGRA)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 14 Gang, Steel (A16P14)
- SIEMENS Miniature Circuit Breaker, QP Series 15A, 3 Pole, 240V AC (Q315)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- Molex Pin & Sleeve Devices