Shop All Terminal Block Accessories
Molex
100KKTermHsgW/LRamp Nylon 2Ckt 2695-02R
Mfr # 22-01-2027
Zoro # G000440254
product price: $0.08
/ea
Sold in multiples of 2000 for $160.00
$160.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color - Resin Natural (White)
- Flammability 94V-0
- Pitch - Mating Interface 2.54mm
- Circuits (maximum) 2
- Number of Rows 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 22-01-2027
- Zoro # G000440254
- Country of Origin India
- Category Terminal Block Accessories
Details
Color - Resin | Natural (White) |
Flammability | 94V-0 |
Pitch - Mating Interface | 2.54mm |
Circuits (maximum) | 2 |
Number of Rows | 1 |
Pitch - Termination Interface | 2.54mm |
UL | E29179 |
Material - Resin | Nylon |
Lock to Mating Part | Yes |
CSA | LR19980 |
Temperature Range - Operating | See Product Specification |
Gender | Receptacle |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB DC Power Supply, 24V AC, 1.5 to 14V DC, 300 mA, Track (PSMN24DA)
- WASSERSTEIN Pogo Pin Power Cable, 26ft, for Google Nest Cam Outdoor/Indoor, Battery, 2PK (NestCable26ftAdp2PKWhtUS)
- HUBBELL WIRING DEVICE-KELLEMS Toggle Switch Wall Plate, Number of Gangs: 4 Plastic, Smooth Finish, White (P38W)
- LEVITON Leviton 15A - 125 V Decora Receptacle & USB Charger, White (LE5108)
- ZORO SELECT Cover, Terminal Strip, 200 Series, Clear (6YH73)
- DIODE LED Terminal Block Connector, 8Mm Screw Down, Tape-To-Tape - Pack Of 5 (DI-TB8-CONN-TTT-5)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL25)
- DIODE LED Terminal Block Connector, 8Mm Screw Down, Tape-To-Wire - Pack Of 5 (DI-TB8-CONN-TTW-5)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL24)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL45)
- SQUARE D Jumper, 6 Pole, 2.30 in L (9080GH710)
- Molex Terminal Block Accessories