Shop All Wire Terminals
Molex
100KK Term Hsg W/LRamp W/PoR12Ckt269512R
Mfr # 22-01-3127
Zoro # G4029329
product price: $0.51
/ea
Sold in multiples of 250 for $127.50
$127.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Type Nylon
- Insulation Color Natural (White)
- Features Lock to Mating Part
- Terminal Type Receptacle
- Standards CSA LR19980; UL E29179
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 22-01-3127
- Zoro # G4029329
- Country of Origin India
- Category Wire Terminals
Details
Insulation Type | Nylon |
Insulation Color | Natural (White) |
Features | Lock to Mating Part |
Terminal Type | Receptacle |
Standards | CSA LR19980; UL E29179 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Wire Duct, Wide Slot, Gray, 4.25 W x 3 D (G4X3LG6)
- NTK Powertrain Control Module Relay, 1R2328 (1R2328)
- WAGO Push-In Connector, Gray, 0.83", 440V (221-682)
- LEGACY Extension Cord Reel, 25 ft., Retractable (FZ8160253)
- 3M 16-14 AWG Vinyl Locking Fork Terminal #4 Stud PK1000 (MVU14-4FLK)
- GROTE 6 AWG Non-Insulated Ring Terminal #10 Stud PK (84-3017)
- GARDNER BENDER 16-14 Ga. Insulated Wire Spade Terminal Blue 100 pk (10-113)
- STA-KON 18-14 AWG Non-Insulated Ring Terminal 1/4" Stud PK100 (B14-14)
- JANDORF Term Disc Flag Fem Nylon .25Tb 60868 (3400652)
- GARDNER BENDER 22-16 Ga. Insulated Wire Male Disconnect Red 18 pk (20-141M)
- POWER FIRST 16-14 AWG Vinyl Ring Terminal #6 Stud PK100 (4FRH6)
- Molex Wire Terminals