Shop All Wire Terminals
Molex
100 KK Term O/LRamp WO/PoR 7Ckt 2695-07
Mfr # 22-01-2071
Zoro # G7921012
Sold in multiples of 10000 for $2,100.00
$2,100.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Type Nylon
- Insulation Color Natural (White)
- Terminal Type Receptacle
- Standards CSA LR19980; UL E29179
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 22-01-2071
- Zoro # G7921012
- Country of Origin India
- Category Wire Terminals
Details
Insulation Type | Nylon |
Insulation Color | Natural (White) |
Terminal Type | Receptacle |
Standards | CSA LR19980; UL E29179 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Security Series, Number of Gangs: 1-Gang Steel, Zinc Plated, Powder Finish, White (SWP13)
- HUBBELL GFCI Rceptcle, Commer., Ivry, 20A, 1 HP (SNAPGFTW20I)
- LEVITON Straight Blade Plug (5666-C)
- SCHNEIDER ELECTRIC Combo Busbar, 100A, 415V AC, 3 Phase (A9XPH324)
- ILSCO Cleartap Insulated Multi-Tap Connector (PCT-2-2/0-EC)
- PANDUIT 18-14 AWG Vinyl Locking Fork Terminal #8 Stud PK100 (PV14-8LF-C)
- STA-KON 12-10 AWG Vinyl Ring Terminal 5/16" Stud PK50 (10RC-516)
- STA-KON 18-14 AWG Vinyl Fork Terminal #8 Stud PK100 (14RB-8F)
- STA-KON 12-10 AWG Non-Insulated Fork Terminal #8 Stud PK50 (C10-8F)
- KABLE KONTROL Kable Kontrol® Electrical Wire Connectors Nuts - Winged - Fits Wire 18 - 12 AWG - 100 Pcs - Yellow (WWNUT-11-YW-100)
- ANCOR 22-18 AWG - #8 Nylon Ring Terminal - 25-Pack (210202)
- Molex Wire Terminals