Shop All Wire Connectors
Molex
100 KK Term Hsg W/LRamp Nylon 6Ckt
Mfr # 22-01-2067
Zoro # G4046591
Sold in multiples of 450 for $99.00
$99.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Hole Center to Center 2.54 mm
- Connector Type Receptacle
- Standards CSA Certified; UL E29179
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 22-01-2067
- Zoro # G4046591
- Country of Origin India
- Category Wire Connectors
Details
Color | Natural |
Hole Center to Center | 2.54 mm |
Connector Type | Receptacle |
Standards | CSA Certified; UL E29179 |
Material | Nylon |
Number of Rows | 1 |
Number of Contacts | 6 |
Flammability Rating | UL 94V-0 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC LongHandleSelectorSwitch, Black, 4Pos, 30mm (9001KS88FB)
- RACO Electrical Box, 98 cu in, Ceiling Box, 1 Gang, PVC, Round (5511)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 120 V AC, 50 A, Reversing: No (LC1D50AG7)
- VAST Strut Channel Fitting, 1/4 (V346HDG)
- HARTING Han Hood W/Adapter Assy. (7309205101440)
- BUCHANAN Twist On Wire Connector, 14-6 AWG, PK50 (WT54-1)
- BURNDY AL Offset Adapter, 1.31inWx3.43inL (AYPO500)
- SOUTHWIRE 100' 10/2 Uf W/G Cable (13056728)
- ANDERSON POWER PRODUCTS PP180 SB175 #6 TW CNT (1348)
- POLARIS Wire Connector, Insulated, 14 AWG, 2/0 AWG (IPLD2/0-3CB)
- GARDNER BENDER Pigtail Crimp Connector, 22-10 AWG, PK10 (20-090N)
- Molex Wire Connectors & Disconnects