Shop All Hazardous Location Plugs
Molex
093 Shrd Pin Skt Hdrs 3Ckt
Mfr # 50-29-1031
Zoro # G7921730
original price:
$0.42
14% off
new price: $0.36
/ea
Sold in multiples of 200 for $72.00
$72.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temperature Range - Operating -40° to +105°C
- Material - Resin Polyester
- UL E29179
- Flammability 94V-2
- Orientation Vertical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 50-29-1031
- Zoro # G7921730
- Country of Origin United States
- Category Hazardous Location Plugs
Details
Temperature Range - Operating | -40° to +105°C |
Material - Resin | Polyester |
UL | E29179 |
Flammability | 94V-2 |
Orientation | Vertical |
Circuits (maximum) | 3 |
Pitch - Mating Interface | 5.03mm |
PCB Thickness - Recommended | 1.60mm |
Circuits (Loaded) | 3 |
Current - Maximum per Contact | 5.0A |
Polarized to PCB | Yes |
Material - Plating Mating | Tin |
Shrouded | Fully |
Voltage - Maximum | 250V |
Material - Plating Termination | Tin |
Durability (mating cycles max) | 25 |
Number of Rows | 1 |
Termination Interface: Style | Through Hole |
PCB Locator | Yes |
CSA | LR19980 |
Color - Resin | Black |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON 480VAC Non-Reversing Definite Purpose Contactor 3P 40A (C25DGF340C)
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 1.25A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (GMA-1.25-R)
- HUBBELL Replacement Cover, Non Fused, 60A, NEMA 4X (HBLDS6RC)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 350 lb. (073041276)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- Molex Pin & Sleeve Devices