Shop All Hazardous Location Plugs
Molex
093 Shrd Pin Skt Hdrs 3Ckt
Mfr # 10-18-1037
Zoro # G7921134
original price:
$0.98
15% off
new price: $0.83
/ea
Sold in multiples of 1650 for $1,369.50
$1,369.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Plating min - Mating 1.270µm, 5.080µm
- Number of Rows 1
- PC Tail Length 4.32mm
- Orientation Vertical
- PCB Thickness - Recommended 1.60mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 10-18-1037
- Zoro # G7921134
- Country of Origin Mexico
- Category Hazardous Location Plugs
Dimensions
PC Tail Length | 4.32mm |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Shrink End Cap, 2.95in ID, Blk, 5-1/8in, PK5 (46-384)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (5WHC3)
- TORK Electronic Timer, Astro 365 Days, SPDT (DZS400BP)
- 3M Shrink Tubing, 0.187in ID, Black, 4ft, PK25 (FP301-3/16-48"-BLACK-25 PCS)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- Molex Hazardous Location Plugs