Shop All Hazardous Location Plugs
Molex
093 Shrd Pin Skt Hdrs 3Ckt
Mfr # 10-18-1034
Zoro # G7921703
Sold in multiples of 75 for $116.25
$116.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Polarized to PCB Yes
- Lock to Mating Part Yes
- Material - Plating Mating Tin
- Circuits (maximum) 3
- Termination Interface: Style Through Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 10-18-1034
- Zoro # G7921703
- Country of Origin Mexico
- Category Hazardous Location Plugs
Dimensions
PC Tail Length | 4.32mm |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Photocontrol, Twist Lock, 208 to 277VAC (LC4523LA)
- ABB Wiring Duct, Narrow Slot Wall, Wht, 6 ft. L (TYD2X2NPW6)
- GARDNER BENDER Cable Wraptor, Large (CW-T3R)
- LEVITON WALLPLATES RENU 4 GANG WLPLT NAVAJO SAND (REWP4-NS)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- Molex Pin & Sleeve Devices