Shop All Hazardous Location Plugs
Molex
093 Pwr Rcpt W/Mnt Ears 94V-2 3Ckt
Mfr # 03-09-1031
Zoro # G2752422
product price: $0.34
/ea
Sold in multiples of 450 for $153.00
$153.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flammability 94V-2
- Lock to Mating Part Yes
- Circuits (maximum) 3
- Number of Rows 1
- Pitch - Termination Interface 5.03mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 03-09-1031
- Zoro # G2752422
- Country of Origin Indonesia
- Category Hazardous Location Plugs
Details
Flammability | 94V-2 |
Lock to Mating Part | Yes |
Circuits (maximum) | 3 |
Number of Rows | 1 |
Pitch - Termination Interface | 5.03mm |
Color - Resin | Natural |
Gender | Receptacle |
Panel Mount | Yes |
Pitch - Mating Interface | 5.03mm |
UL | E29179 |
Temperature Range - Operating | -40° to +105°C |
CSA | LR19980 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSITECH Fusible Disconnect Switch, 30 A (DDS-30)
- MAYHEW Extra Long Full Finish Pin Punch, 3/8 in. x 1/2 in. (21504)
- LEDEX Solenoid (3500-M-1)
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 18 Spaces, 100A, 120/240V, Convertible Main Lug, 1 Phase (NQ18L1C)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- Molex Hazardous Location Plugs