Shop All Hazardous Location Plugs
Molex
093 Pwr Rcpt O/MtEarO/LR 94V-2 9Ckt
Mfr # 03-09-1093
Zoro # G2753551
product price: $0.52
/ea
Sold in multiples of 250 for $130.00
$130.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Circuits (maximum) 9
- CSA LR19980
- Pitch - Mating Interface 5.03mm
- Flammability 94V-2
- Number of Rows 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 03-09-1093
- Zoro # G2753551
- Country of Origin United States
- Category Hazardous Location Plugs
Details
Circuits (maximum) | 9 |
CSA | LR19980 |
Pitch - Mating Interface | 5.03mm |
Flammability | 94V-2 |
Number of Rows | 3 |
Temperature Range - Operating | -40° to +105°C |
UL | E29179 |
Gender | Receptacle |
Pitch - Termination Interface | 5.03mm |
Color - Resin | Natural |
Material - Resin | Nylon |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Watertight Locking Connector (29W49)
- VAST Safety End Cap, 1-5/8"X1-5/8", Black, PK25 (V800NEOCPBK-25)
- HONEYWELL Toggle Switch (ON)-OFF-ON SPDT 10A @ 277V Screw Terminals Terminals (1NT1-5)
- LEVITON GFCI RECPT OUTLT 20A WHT (GFNT2-0RW)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- Molex Pin & Sleeve Devices