Shop All Hazardous Location Plugs
Molex
093 Pwr Rcpt /MtEar O/LR 94V-2 9Ckt
Mfr # 03-09-1092
Zoro # G2749884
product price: $0.52
/ea
Sold in multiples of 250 for $130.00
$130.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pitch - Termination Interface 5.03mm
- Material - Resin Nylon
- Color - Resin Natural
- Pitch - Mating Interface 5.03mm
- Temperature Range - Operating -40° to +105°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 03-09-1092
- Zoro # G2749884
- Country of Origin United States
- Category Hazardous Location Plugs
Details
Pitch - Termination Interface | 5.03mm |
Material - Resin | Nylon |
Color - Resin | Natural |
Pitch - Mating Interface | 5.03mm |
Temperature Range - Operating | -40° to +105°C |
Number of Rows | 3 |
Flammability | 94V-2 |
UL | E29179 |
Gender | Receptacle |
Circuits (maximum) | 9 |
Panel Mount | Yes |
CSA | LR19980 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECURITRON Push to Exit Button, Wall Mounted (PB)
- ZORO SELECT Two Hole Lug Compression Connector, 8 AWG (24C376)
- SOUTHWIRE 50 Ft Extension Cord Green/Red (02548-00-54)
- HUBBELL Pin & Slve Conn, 60A, 4P, 3W, 600VAC/250VDC (VPR6465)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- Molex Hazardous Location Plugs