Shop All Pin & Sleeve Receptacles
Molex
093 Pwr Rcpt /MtEar O/LR 94V-2 15Ckt
Mfr # 03-09-1151
Zoro # G2757368
product price: $0.98
/ea
Sold in multiples of 150 for $147.00
$147.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Nylon
- Color - Plugs and Receptacles Natural
- Standards CSA LR19980, UL E29179
- Operating Temp. Range -40° to +105°C
- Mounting Type Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 03-09-1151
- Zoro # G2757368
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Details
Item | Receptacle |
Body Material - Pin and Sleeve | Nylon |
Color - Plugs and Receptacles | Natural |
Standards | CSA LR19980, UL E29179 |
Operating Temp. Range | -40° to +105°C |
Mounting Type | Panel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAC Automatic Standby Generator, Single Phase, 30kW LP/30kW NG, Liquid Cooled (RG03015ANAX)
- REMKE Bus Drop Grip, Sngle Eye, Wde Rng, .96-1.25 (7304-007R)
- LEVITON 20A 125V 3-Wire 2-Pole Industrial Grade Locking Cord Connector (121-02313-0PB)
- ANDERSON POWER PRODUCTS SB350 CON 3/0 BULK (916BK)
- MELTRIC 33-64167 RECEPTACLE (33-64167)
- HUBBELL Back Box, 30A, 3/4" Hub, 4-1/2" W, Dead End (VRE23)
- MELTRIC 63-34043-972 RECEPTACLE (63-34043-972)
- CROUSE HINDS ARKTITE 4P 3W 30A AMP 600V-AC RECEPTACLE (AR342)
- MELTRIC 63-34043-NC RECEPTACLE NORMALLY CLOSED LID (63-34043-NC)
- HUBBELL Back Box, 30A, 3/4" Hub, Straight, Feed-Thru (MB303W)
- HUBBELL Back Box, 60A, 1" Hub, Straight, Metallic (MB604W)
- Molex Pin & Sleeve Receptacles