Shop All Hazardous Location Plugs
Molex
093 Pwr Rcpt /MtEar /LR 94V-2 9Ckt
Mfr # 03-09-1091
Zoro # G2753299
product price: $0.80
/ea
Sold in multiples of 200 for $160.00
$160.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch - Termination Interface 5.03mm
- Number of Rows 3
- Color - Resin Natural
- UL E29179
- Pitch - Mating Interface 5.03mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 03-09-1091
- Zoro # G2753299
- Country of Origin United States
- Category Hazardous Location Plugs
Details
Pitch - Termination Interface | 5.03mm |
Number of Rows | 3 |
Color - Resin | Natural |
UL | E29179 |
Pitch - Mating Interface | 5.03mm |
Gender | Receptacle |
Flammability | 94V-2 |
Temperature Range - Operating | -40° to +105°C |
Circuits (maximum) | 9 |
Material - Resin | Nylon |
CSA | LR19980 |
Panel Mount | Yes |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Corrugated Split Wire Loom Tubing - 1-1/4" Inside Diameter - 250' Length - Black (WL915BSP)
- L.H. DOTTIE Knockout Seal, Carbon Steel, Box (KO125)
- AMERELLE Century Polished Brass Beige 2 gang Stamped Steel Duplex/Toggle Wall Plate (163TDBR)
- GE Combination Circuit Breaker, THQL Series 15A, 1 Pole, 120/240V AC (THQL1115AFP2)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- Molex Pin & Sleeve Devices