Shop All Hazardous Location Plugs
Molex
093 Pwr Plug Free Hang V-2 3Ckt
Mfr # 19-09-2039
Zoro # G4032993
product price: $0.48
/ea
Sold in multiples of 300 for $144.00
$144.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Polarized to Mating Part Yes
- Pitch - Mating Interface 6.70mm
- Gender Plug
- Circuits (maximum) 3
- Circuits Detail 1x3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 19-09-2039
- Zoro # G4032993
- Country of Origin United States
- Category Hazardous Location Plugs
Details
Polarized to Mating Part | Yes |
Pitch - Mating Interface | 6.70mm |
Gender | Plug |
Circuits (maximum) | 3 |
Circuits Detail | 1x3 |
Number of Rows | 1 |
Temperature Range - Operating | -40° to +105°C |
Flammability | 94V-2 |
CSA | LR19980 |
Color - Resin | Natural |
Material - Resin | Nylon |
Current - Maximum per Contact | 11.0A |
Lock to Mating Part | Yes |
UL | E29179 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Adjustable Roller Lever, Rotary, 1NC/1NO, 10A @ 240V, CCW/CW (XCKJ10541H7)
- ARMSTRONG 47K18 R37520B005 Switch-Rollout (47K18)
- KMC Cable Clamp, 9/16" dia., 1" W, PK10 (COV1017Z1)
- EATON IEC Magnetic Contactor, 3 Poles, 120 V AC, 9 A, Reversing: No (XTCE009B10A)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- Molex Pin & Sleeve Devices